2500 Amp Class L Time-Delay Fuse, 600V, Limitron

Item #: 0960453

Cat #: KLU-2500

UPC: 051712497022

$ 6017.37 EA
Company wide:
0 in stock
Documents & Guides
2500 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.

Overview

2500 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Also known as: 051712497022, KLU-2500, BUSKLU2500

Specifications

Mounting: Bolt
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Interrupt Rating DC: 200
Amps: 2500
Mounting: Bolt
Speed: Time Delay
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse
Class: L
Amps: 2500