2000 Amp Class L Time-Delay Fuse, 600V, Limitron

Item #: 0960451

Cat #: KLU-2000

UPC: 051712135108

$ 3209.88 EA
Company wide:
0 in stock
Documents & Guides
2000 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.

Overview

2000 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Also known as: 051712135108, KLU-2000, BUSKLU2000

Specifications

Amps: 2000
Speed: Time Delay, Slow Blow
Class: L
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Amps: 2000
Class: L
Mounting: Bolt On
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating AC: 200 kA