1800 Amp Class L Time-Delay Fuse, 600V, Limitron

Item #: 0960450

Cat #: KLU-1800

UPC: 051712178129

$ 4002.31 EA
Company wide:
0 in stock
Documents & Guides
1800 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.

Overview

1800 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Also known as: 051712178129, KLU-1800, BUSKLU1800

Specifications

Mounting: Bolt
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Amps: 1600
Interrupt Rating DC: 200
Mounting: Bolt
Speed: Time Delay
Amps: 1600
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 200