1500 Amp Class L Time-Delay Fuse, 600V, Limitron

Item #: 0960448

Cat #: KLU-1500

UPC: 051712135085

$ 3032.78 EA
Company wide:
0 in stock
Documents & Guides
1500 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.

Overview

1500 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Also known as: 051712135085, KLU-1500, BUSKLU1500

Specifications

Amps: 1500
Mounting: Bolt
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Length: 3 in
Interrupt Rating DC: 200
Amps: 1500
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 200
Mounting: Bolt
Speed: Time Delay
Length: 3 in