8A Fast Acting Midget Fuse, Class Supplemental, 600V

Item #: 0960446

Cat #: KLM-8

UPC: 051712695145

$ 18.35 EA
Company wide:
16 in stock
Documents & Guides
Fuse, 8 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 600 Volt AC/DC, Limitron, Nickel-Plated Brass Endcaps

Overview

Fuse, 8 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 600 Volt AC/DC, Limitron, Nickel-Plated Brass Endcaps
Also known as: 051712695145, KLM-8, BUSKLM8

Specifications

Speed: Fast Acting
Volts DC: 600
Volts AC: 600
Amps: 8
Class: Midget
Interrupt Rating DC: 100 kA, 50 kA
Speed: Fast Acting
Volts AC: 600
Class: Midget
Volts DC: 600
Amps: 8
Interrupt Rating DC: 100 kA, 50 kA