
30A Fast Acting Midget Fuse, Class Supplemental, 600V
Item #: 0960437
Cat #: KLM-30
UPC: 051712695305
$ 30.31 EA
Company wide:
37
in stock
Documents & Guides
Fuse, 30 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps
Overview
Fuse, 30 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps
Also known as: 051712695305, KLM-30, BUSKLM30
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Color: | Black |
| Amps: | 30 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Color: | Black |
| Volts AC: | 600 |
| Material: | Melamine |
| Interrupt Rating DC: | 50 kA |
| Speed: | Fast Acting |
| Volts DC: | 600 |
| Amps: | 30 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |