3/10 Amp Fast-Acting Fuse, Melamine, 13/32" x 1-1/2", 500V

Item #: 0960433

Cat #: KLM-3/10

UPC: 051712695046

$ 37.14 EA
Company wide:
0 in stock
Documents & Guides
3/10 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 500V, Limitron, Nickel-Plated Brass Endcaps.

Overview

3/10 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 500V, Limitron, Nickel-Plated Brass Endcaps.
Also known as: 051712695046, KLM-3/10, BUSKLM310

Specifications

Speed: Fast Acting
Volts DC: 600
Type: Fuse
Volts AC: 600
Class: Midget
Diameter: 10.300 mm
Amps: 0.300
Length: 38.1 mm
Width: 10.300 mm
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Type: Fuse
Class: Midget
Amps: 0.300
Width: 10.300 mm
Volts DC: 600
Volts AC: 600
Diameter: 10.300 mm
Length: 38.1 mm
Interrupt Rating DC: 100 kA