
Fuse, 25 Amp Fast-Acting, Melamine, 13/32" x 1-1/2", 500V, LIMITRON
Item #: 0960432
Cat #: KLM-25
UPC: 051712695251
$ 37.14 EA
Company wide:
0
in stock
Documents & Guides
Fuse, 25 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps
Overview
Fuse, 25 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps
Also known as: 051712695251, KLM-25, BUSKLM25
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Type: | Fuse |
| Amps: | 25 |
| Volts DC: | 500 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Interrupt Rating DC: | 10 kA |
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Type: | Fuse |
| Volts DC: | 500 |
| Material: | Melamine |
| Interrupt Rating DC: | 10 kA |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Amps: | 25 |
| Mounting: | Cartridge |
| Class: | Midget |