2-1/2 Amp Fast-Acting Fuse, Melamine, 13/32" x 1-1/2", 500V

Item #: 0960430

Cat #: KLM-2-1/2

UPC: 051712695183

$ 33.86 EA
Company wide:
0 in stock
Documents & Guides
2-1/2 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 500V, Limitron, Nickel-Plated Brass Endcaps.

Overview

2-1/2 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 500V, Limitron, Nickel-Plated Brass Endcaps.
Also known as: 051712695183, KLM-2-1/2, BUSKLM212

Specifications

Speed: Fast Acting
Volts DC: 600
Type: Fuse
Volts AC: 600
Class: Midget
Diameter: 10.300 mm
Amps: 2.500
Length: 38.1 mm
Width: 10.300 mm
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Type: Fuse
Class: Midget
Amps: 2.500
Width: 10.300 mm
Volts DC: 600
Volts AC: 600
Diameter: 10.300 mm
Length: 38.1 mm
Interrupt Rating DC: 100 kA