LIMITRON FAST ACTING FUSE

Item #: 0960421

Cat #: KLM-1/8

UPC: 051712695015

$ 37.14 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series KLM fuse, LIMITRON Fast-acting fuse, DC Control circuits, DC photovoltaic systems, 0.125 A, Non-indicating, 50 kAIC at 600 Vdc,100 kAIC at 600 Vac, Melamine tube,Nickel-plated bronze endcap, Standard, 600 V, 600 Vdc

Overview

Eaton Bussmann series KLM fuse, LIMITRON Fast-acting fuse, DC Control circuits, DC photovoltaic systems, 0.125 A, Non-indicating, 50 kAIC at 600 Vdc,100 kAIC at 600 Vac, Melamine tube,Nickel-plated bronze endcap, Standard, 600 V, 600 Vdc

Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.

Also known as: 051712695015, KLM-1/8, BUSKLM18

Specifications

Speed: Fast Acting
Type: Fuse
Material: Melamine
Speed: Fast Acting
Material: Melamine
Type: Fuse