
Fuse, 1/10 Amp Fast-Acting, Melamine, 13/32" x 1-1/2", 500V
Item #: 0960416
Cat #: KLM-1/10
UPC: 051712695008
$ 37.14 EA
Company wide:
0
in stock
Documents & Guides
1/10 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 500V, Limitron, Nickel-Plated Brass Endcaps.
Overview
1/10 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 500V, Limitron, Nickel-Plated Brass Endcaps.
Also known as: 051712695008, KLM-1/10, BUSKLM110
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Amps: | 0.100 |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Color: | Black |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating DC: | 50 kA |
| Speed: | Fast Acting |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Material: | Melamine |
| Amps: | 0.100 |
| Interrupt Rating AC: | 100 kA |