Fuse, Capacitor Protection, Limitron, 150 Amp, 600 Volt AC/DC

Item #: 0960363

Cat #: KGJ-E-150

UPC: 051712650083

$ 579.39 EA
Company wide:
0 in stock
Fuse, Capacitor Protection, Limitron, 150 Amp, 600 Volt AC/DC

Overview

Fuse, Capacitor Protection, Limitron, 150 Amp, 600 Volt AC/DC

Eaton’s Cooper Power series fuses are available in a wide variety of kV and amp ratings for use on both horizontal and vertical capacitor block bank configurations. The bus-mounted expulsion-type capacitor fuse provides highly reliable, economical protection for capacitor banks where medium energy-interrupting ability is required. In the event of a capacitor fault, excess current will flow through the fuse of the faulted unit

Also known as: 051712650083, KGJ-E-150, BUSKGJE150

Specifications

Type: Capacitor Fuse
Speed: Fast Acting
Diameter: 1 in
Amps: 150
Interrupt Rating DC: 200
Type: Capacitor Fuse
Diameter: 1 in
Interrupt Rating DC: 200
Speed: Fast Acting
Amps: 150