BUSS CAPACITOR FUSE

Item #: 0960352

Cat #: KGJ-A-200

UPC: 051712580274

Company wide:
0 in stock
Documents & Guides
No Documents Available
Cartridge Fuse, Fast-acting, 200A, 600 Vac, 200000A (RMS Symmetrical) interrupt rating, 1.25 in diameter, Used with threaded capacitor

Overview

Cartridge Fuse, Fast-acting, 200A, 600 Vac, 200000A (RMS Symmetrical) interrupt rating, 1.25 in diameter, Used with threaded capacitor
Also known as: 051712580274, KGJ-A-200, BUSKGJA200

Specifications

Amps: 200
Type: Capacitor Fuse
Speed: Fast Acting
Interrupt Rating DC: 200 kA
Amps: 200
Speed: Fast Acting
Type: Capacitor Fuse
Interrupt Rating DC: 200 kA