BUSS KGJ-300 LIMITRON FUSE 600V

Item #: 0960335

Cat #: KGJ-300

UPC: 051712413428

Company wide:
0 in stock
Documents & Guides
BUS KGJ-300 LIMITRON FUSE 600

Overview

BUS KGJ-300 LIMITRON FUSE 600
Also known as: 051712413428, KGJ-300, BUSKGJ300

Specifications

Type: Capacitor Fuse
Speed: Fast Acting
Amps: 300
Interrupt Rating DC: 200
Type: Capacitor Fuse
Amps: 300
Speed: Fast Acting
Interrupt Rating DC: 200