BUSS KGJ-175 LIMITRON FUSE 600V

Item #: 0960326

Cat #: KGJ-175

UPC: 051712413381

Company wide:
0 in stock
Documents & Guides
BUS KGJ-175 LIMITRON FUSE 600

Overview

BUS KGJ-175 LIMITRON FUSE 600
Also known as: 051712413381, KGJ-175, BUSKGJ175

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 175
Interrupt Rating DC: 200
Speed: Fast Acting
Amps: 175
Type: Fuse
Interrupt Rating DC: 200