BUSS KGJ-150 LIMTRON FUSE 600V

Item #: 0960324

Cat #: KGJ-150

UPC: 051712413374

Company wide:
0 in stock
Documents & Guides
BUS KGJ-150 LIMTRON FUSE 600V

Overview

BUS KGJ-150 LIMTRON FUSE 600V
Also known as: 051712413374, KGJ-150, BUSKGJ150

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 150
Interrupt Rating DC: 200
Speed: Fast Acting
Amps: 150
Type: Fuse
Interrupt Rating DC: 200