BUSS SEMI CONDUCTOR FUSE

Item #: 0960257

Cat #: KBD-300

UPC: 051712176750

Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series KBD semiconductor fuse, 1000 Vdc, Standard, Non Indicating

Overview

Eaton Bussmann series KBD semiconductor fuse, 1000 Vdc, Standard, Non Indicating

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712176750, KBD-300, BUSKBD300

Specifications

No Specifications Available