BUSS KBC-500 BUSS SEMI CONDUCTOR FU

Item #: 0960244

Cat #: KBC-500

UPC: 051712495004

$ 771.73 EA
Company wide:
0 in stock
Documents & Guides
BUS KBC-500 BUS SEMI CONDUCTO

Overview

BUS KBC-500 BUS SEMI CONDUCTO
Also known as: 051712495004, KBC-500, BUSKBC500

Specifications

Amps: 500
Volts AC: 600
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: KBC
Amps: 500
Speed: High-Speed
Interrupt Rating AC: 100 kA
Family / Style: KBC
Volts AC: 600
Mounting: Bolt On
Class: aR