BUSS SEMI CONDUCTOR FUSE

Item #: 0960238

Cat #: KBC-350

UPC: 051712493505

$ 497.09 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series KBC semiconductor fuse, 1500 Vdc, 350A, 200 kAIC, Non Indicating, Semiconductor fuse, Stud

Overview

Eaton Bussmann series KBC semiconductor fuse, 1500 Vdc, 350A, 200 kAIC, Non Indicating, Semiconductor fuse, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712493505, KBC-350, BUSKBC350

Specifications

Mounting: Stud
Amps: 350
Type: North American Style
Interrupt Rating DC: 200
Mounting: Stud
Type: North American Style
Amps: 350
Interrupt Rating DC: 200