125 Amp North American Style Stud Mount High Speed Fuse, 600V

Item #: 0960203

Cat #: KBC-125

UPC: 051712491259

$ 337.22 EA
Company wide:
0 in stock
Documents & Guides
125 Amp North American Style Stud Mount High Speed Fuse, 600V

Overview

125 Amp North American Style Stud Mount High Speed Fuse, 600V
Also known as: 051712491259, KBC-125, BUSKBC125

Specifications

Amps: 125
Volts AC: 600
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: KBC
Amps: 125
Speed: High-Speed
Interrupt Rating AC: 100 kA
Family / Style: KBC
Volts AC: 600
Mounting: Bolt On
Class: aR