BUSS SEMI CONDUCTOR FUSE

Item #: 0960198

Cat #: KAX-25

UPC: 051712640251

$ 78.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series KAX semiconductor fuse, 1000 Vdc, Standard, Non Indicating, 25A

Overview

Eaton Bussmann series KAX semiconductor fuse, 1000 Vdc, Standard, Non Indicating, 25A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712640251, KAX-25, BUSKAX25

Specifications

Mounting: Stud
Volts DC: 250
Amps: 25
Volts AC: 250
Type: North American Style
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 25
Type: North American Style
Volts DC: 250
Volts AC: 250
Interrupt Rating DC: 200 kA