TRON RECTIFIER FUSE

Item #: 0960179

Cat #: KAJ-60

UPC: 051712480604

$ 211.04 EA
Company wide:
5 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series Tron KAJ rectifier fuse, Non Indicating, 600V, Standard, 60A

Overview

Eaton Bussmann series Tron KAJ rectifier fuse, Non Indicating, 600V, Standard, 60A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712480604, KAJ-60, BUSKAJ60

Specifications

No Specifications Available