BUSS KAC-6 S-CONDUCTOR FUSE 6A 600V

Item #: 0960156

Cat #: KAC-6

UPC: 051712470063

$ 139.15 EA
Company wide:
0 in stock
Documents & Guides
BUS KAC-6 S-CONDUCTOR FUSE 6A

Overview

BUS KAC-6 S-CONDUCTOR FUSE 6A
Also known as: 051712470063, KAC-6, BUSKAC6

Specifications

Mounting: Stud
Amps: 6
Type: North American Style
Interrupt Rating DC: 200
Mounting: Stud
Type: North American Style
Amps: 6
Interrupt Rating DC: 200