Fuse, 50A Stud Mount Replacement, 600VAC, TRON Rectifier

Item #: 0960152

Cat #: KAC-50

UPC: 051712470506

$ 309.74 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series

Overview

50 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712470506, KAC-50, BUSKAC50

Specifications

Mounting: Stud
Type: North American Style
Interrupt Rating DC: 200
Amps: 50
Mounting: Stud
Interrupt Rating DC: 200
Type: North American Style
Amps: 50