TRON RECTIFIER FUSE

Item #: 0960150

Cat #: KAC-5

UPC: 051712470056

$ 139.15 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series Tron KAC high speed fuse, 53A, 200 kAIC, Non Indicating, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series Tron KAC high speed fuse, 53A, 200 kAIC, Non Indicating, High speed fuse, Blade end X blade end, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712470056, KAC-5, BUSKAC5

Specifications

Mounting: Stud
Type: North American Style
Interrupt Rating DC: 200
Mounting: Stud
Interrupt Rating DC: 200
Type: North American Style