200A Fuse Base, Stud Height: 1", Stud Thread: 5/16-18, Base Phenolic

Item #: 0960122

Cat #: C5268-1

UPC: 051712632010

$ 8.92 EA
Clearance
Price good while supplies last
Company wide:
259 in stock
Fuse Bases, 200 Amp, Stud Height: 1.75 Inch, Stud Thread: 5/16-18, Base Material: Phenolic, The Simpler Design Is The C5268 Series Modular Fuse Base. With This Design, The Fuse Terminal and Cable (With Termination) Are Mounted on The Same Stud, Minimizing Labor Needed For Installation.

Overview

Fuse Bases, 200 Amp, Stud Height: 1.75 Inch, Stud Thread: 5/16-18, Base Material: Phenolic, The Simpler Design Is The C5268 Series Modular Fuse Base. With This Design, The Fuse Terminal and Cable (With Termination) Are Mounted on The Same Stud, Minimizing Labor Needed For Installation.
Also known as: 051712632010, C5268-1, BUSC52681

Specifications

Mounting: Stud
Length: 3 in
Mounting: Stud
Length: 3 in