CYL FUSE >STR >22 x 58 80A AM 500V AC

Item #: 0960084

Cat #: C22M80S

UPC: 051712666862

$ 282.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series low voltage 22 x 58 mm cylindrical/ferrule fuse, rated at 500 Volts AC, 80Amps,120 kA Breaking capacity, class aM, with striker, compatible with a CH22 Modular fuse holder

Overview

Eaton Bussmann series low voltage 22 x 58 mm cylindrical/ferrule fuse, rated at 500 Volts AC, 80Amps,120 kA Breaking capacity, class aM, with striker, compatible with a CH22 Modular fuse holder

Eaton's Bussmann series low voltage cylindrical fuses gG and aM are suitable for industrial applications. gG cylindrical fuses are for general protection against overloads and short circuit. aM cylindrical fuses protect against short circuits in motors, transformers and any applications which typically see high inrush currents. Available in three sizes 10 x 38 mm, 14 x 51 mm and 22 x 58 mm and complemented by a full range of modular fuse holders.

Also known as: 051712666862, C22M80S, BUSC22M80S

Specifications

Class: aM
Material: Ceramic
Type: Low Voltage, Cylindrical
Amps: 80
Class: aM
Type: Low Voltage, Cylindrical
Material: Ceramic
Amps: 80