CYLINDRICAL FUSE 22 X 58 125A AM 400V AC

Item #: 0960070

Cat #: C22M125

UPC: 051712589949

$ 114.70 EA
Company wide:
0 in stock
Documents & Guides
CYLINDRICAL FUSE 22 X 58 125A AM 400V AC

Overview

CYLINDRICAL FUSE 22 X 58 125A AM 400V AC
Also known as: 051712589949, C22M125, BUSC22M125

Specifications

Type: Fuse Link
Type: Fuse Link