300 Amp Stud Mount Replacement Fuse, 600V, TRON Rectifier

Item #: 0960043

Cat #: KAC-300

UPC: 051712473002

$ 800.40 EA
Company wide:
0 in stock
Documents & Guides
300 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series

Overview

300 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712473002, KAC-300, BUSKAC300

Specifications

Mounting: Stud
Diameter: 1.500 in
Amps: 300
Volts AC: 600
Length: 5.14 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 300
Length: 5.14 in
Interrupt Rating DC: 200 kA
Diameter: 1.500 in
Volts AC: 600
Type: Semi Conductor Fuse