200 Amp Stud Mount Replacement Fuse, 600V, TRON Rectifier

Item #: 0960036

Cat #: KAC-200

UPC: 051712472005

$ 460.27 EA
Company wide:
0 in stock
Documents & Guides
200 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series

Overview

200 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712472005, KAC-200, BUSKAC200

Specifications

Mounting: Stud
Amps: 200
Diameter: 1.500 in
Volts AC: 600
Length: 5.14 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Diameter: 1.500 in
Length: 5.14 in
Interrupt Rating DC: 200 kA
Amps: 200
Volts AC: 600
Type: Semi Conductor Fuse