1
more

175 Amp Stud Mount Replacement Fuse, 600V, TRON Rectifier
Item #: 0960030
Cat #: KAC-175
UPC: 051712471756
$ 574.20 EA
Company wide:
0
in stock
Documents & Guides
175 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Overview
175 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712471756, KAC-175, BUSKAC175
Specifications
| Mounting: | Stud |
| Type: | Replacement Fuse, North American Style |
| Amps: | 175 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Amps: | 175 |
| Interrupt Rating DC: | 200 kA |
| Type: | Replacement Fuse, North American Style |
| Volts AC: | 600 |