Fuse, 125A Stud Mount Replacement, 600VAC, TRON Rectifier

Item #: 0960025

Cat #: KAC-125

UPC: 051712471251

$ 460.27 EA
Company wide:
0 in stock
Documents & Guides
125 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series

Overview

125 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712471251, KAC-125, BUSKAC125

Specifications

Mounting: Stud
Amps: 125
Diameter: 1.500 in
Volts AC: 600
Length: 5.14 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Diameter: 1.500 in
Length: 5.14 in
Interrupt Rating DC: 200 kA
Amps: 125
Volts AC: 600
Type: Semi Conductor Fuse