1
more

Fuse, 100A Stud Mount Replacement, 600VAC, TRON Rectifier
Item #: 0960020
Cat #: KAC-100
UPC: 051712471008
$ 314.84 EA
Company wide:
0
in stock
Documents & Guides
100 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Overview
100 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712471008, KAC-100, BUSKAC100
Specifications
| Mounting: | Stud |
| Type: | Replacement Fuse, North American Style |
| Amps: | 100 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Amps: | 100 |
| Interrupt Rating DC: | 200 kA |
| Type: | Replacement Fuse, North American Style |
| Volts AC: | 600 |