TRON RECTIFIER FUSE

Item #: 0959993

Cat #: KAB-1

UPC: 051712460019

$ 78.72 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series Tron KAB high speed fuse, 1 A

Overview

Eaton Bussmann series Tron KAB high speed fuse, 1 A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712460019, KAB-1, BUSKAB1

Specifications

Mounting: Panel
Color: Brown
Gender: Male
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Gender: Male
IP/NEMA Rating: NEMA 3R
Color: Brown
Amps: 1135