BUSS C1925B BLK(B008-1926/1)-CPI

Item #: 0959992

Cat #: C1925B

UPC: 051712947985

Company wide:
0 in stock
Documents & Guides
BUS C1925B BLK(B008-1926/1)-C

Overview

BUS C1925B BLK(B008-1926/1)-C
Also known as: 051712947985, C1925B, BUSC1925B

Specifications

Type: Modular, Junction Block
Color: Red
Amps: 400
Material: Thermoplastic
Length: 4 in
Type: Modular, Junction Block
Amps: 400
Length: 4 in
Color: Red
Material: Thermoplastic