Stud Type Junction Box, Feed-Through, Thermoplastic, Red, 1/2-13

Item #: 0959983

Cat #: C1925

UPC: 051712140973

Company wide:
0 in stock
Documents & Guides
Stud Type Junction Box, Feed-Through, Thermoplastic, Red, 1/2-13

Overview

Stud Type Junction Box, Feed-Through, Thermoplastic, Red, 1/2-13
Also known as: 051712140973, C1925, BUSC1925

Specifications

Type: Modular, Junction Block
Color: Red
Amps: 400
Material: Thermoplastic
Length: 4 in
Type: Modular, Junction Block
Amps: 400
Length: 4 in
Color: Red
Material: Thermoplastic