Class J Pyramid Fuse Block, 30A 600V, Screw Terminal w/Plate

Item #: 0959981

Cat #: JP60030-3PRA

UPC: 051712434195

$ 246.20 EA
Company wide:
0 in stock
Documents & Guides
Class J Pyramid Fuse Block, 30A, 600V, Screw Terminal w/Pressure Plate, Din Rail Adapter

Overview

Class J Pyramid Fuse Block, 30A, 600V, Screw Terminal w/Pressure Plate, Din Rail Adapter
Also known as: 051712434195, JP60030-3PRA, BUSJP600303PRA

Specifications

Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: J
Mounting: DIN Rail
Material: Thermoplastic
Amps: 30
Class: J