1
more

Fuse Block, Class J Pyramid, 30A 600V, Screw Terminal w/Plate
Item #: 0959979
Cat #: JP60030-3PR
UPC: 051712434188
$ 240.21 EA
Company wide:
0
in stock
Documents & Guides
Fuse Block, Class J, Pyramid, 30 Amp, 600 Volt, Screw Terminal w/Pressure Plate
Overview
Fuse Block, Class J, Pyramid, 30 Amp, 600 Volt, Screw Terminal w/Pressure Plate
Also known as: 051712434188, JP60030-3PR, BUSJP600303PR
Specifications
| Mounting: | Panel |
| Amps: | 30 |
| Material: | Thermoplastic |
| Class: | J |
| Mounting: | Panel |
| Material: | Thermoplastic |
| Amps: | 30 |
| Class: | J |