Class J Pyramid Fuse Block, 30A 600V, Box Lug with Clip/Spring

Item #: 0959977

Cat #: JP60030-3CRA

UPC: 051712434171

$ 304.18 EA
Company wide:
0 in stock
Documents & Guides
Class J Pyramid Fuse Block, 30A, 600V, Box Lug with Clip/Spring, Din Rail Adapter

Overview

Class J Pyramid Fuse Block, 30A, 600V, Box Lug with Clip/Spring, Din Rail Adapter
Also known as: 051712434171, JP60030-3CRA, BUSJP600303CRA

Specifications

Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: J
Mounting: DIN Rail
Material: Thermoplastic
Amps: 30
Class: J