CYLINDRICAL FUSE 14 x 51 6A AM 690V AC

Item #: 0959970

Cat #: C14M6

UPC: 051712754651

$ 47.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series low voltage 14 x 51 mm cylindrical/ferrule fuse, rated at 690 Volts AC, 6 Amps, 80 kA Breaking capacity, class aM, without indicator, compatible with a CH14 Modular fuse holder

Overview

Eaton Bussmann series low voltage 14 x 51 mm cylindrical/ferrule fuse, rated at 690 Volts AC, 6 Amps, 80 kA Breaking capacity, class aM, without indicator, compatible with a CH14 Modular fuse holder

Eaton's Bussmann series low voltage cylindrical fuses gG and aM are suitable for industrial applications. gG cylindrical fuses are for general protection against overloads and short circuit. aM cylindrical fuses protect against short circuits in motors, transformers and any applications which typically see high inrush currents. Available in three sizes 10 x 38 mm, 14 x 51 mm and 22 x 58 mm and complemented by a full range of modular fuse holders.

Also known as: 051712754651, C14M6, BUSC14M6

Specifications

Class: aM
Material: Ceramic
Amps: 6
Type: Low Voltage, Cylindrical
Class: aM
Amps: 6
Material: Ceramic
Type: Low Voltage, Cylindrical