BUSS C10M10 CYLINDRICAL FUSE 10 x 3

Item #: 0959906

Cat #: C10M10

UPC: 051712754583

$ 28.46 EA
Company wide:
0 in stock
Documents & Guides
BUS C10M10 CYLINDRICAL FUSE 1

Overview

BUS C10M10 CYLINDRICAL FUSE 1
Also known as: 051712754583, C10M10, BUSC10M10

Specifications

Class: aM
Material: Ceramic
Amps: 10
Speed: Time Delay
Type: Fuse, Cylindrical
Class: aM
Amps: 10
Type: Fuse, Cylindrical
Material: Ceramic
Speed: Time Delay