BUS BSPM2240S3G 240V CORNER GRND

Item #: 0959803

Cat #: BSPM2240S3G

UPC: 051712372961

Company wide:
0 in stock
Documents & Guides
BUS BSPM2240S3G 240V CORNER GRND DELTA, 2-POLE SPD

Overview

BUS BSPM2240S3G 240V CORNER GRND DELTA, 2-POLE SPD
Also known as: 051712372961, BSPM2240S3G, BUSBSPM2240S3G

Specifications

Phase: 1
Phase: 1