BUSS BSPM1A275D350LV 275Vac / 350Vd

Item #: 0959788

Cat #: BSPM1A275D350LV

UPC: 051712394208

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BSPM1A275D350LV 275VAC /

Overview

BUS BSPM1A275D350LV 275VAC /
Also known as: 051712394208, BSPM1A275D350LV, BUSBSPM1A275D350LV

Specifications

No Specifications Available