BUSS BSPM1A150D200LVR 150VAC / 200V

Item #: 0959785

Cat #: BSPM1A150D200LVR

UPC: 051712358408

$ 480.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BSPM1A150D200LVR 150VAC /

Overview

BUS BSPM1A150D200LVR 150VAC /
Also known as: 051712358408, BSPM1A150D200LVR, BUSBSPM1A150D200LR

Specifications

No Specifications Available