EFSE BSPM1120S2G 120V Single Phase

Item #: 0959760

Cat #: BSPM1120S2G

UPC: 051712369916

Company wide:
0 in stock
Documents & Guides
EFSE BSPM1120S2G 120V Single Phase,BUS BSPM1120S2G 120V SINGLE P

Overview

EFSE BSPM1120S2G 120V Single Phase,BUS BSPM1120S2G 120V SINGLE P
Also known as: 051712369916, BSPM1120S2G, BUSBSPM1120S2G

Specifications

Type: Modular
Material: Thermoplastic
Type: Modular
Material: Thermoplastic