Fuse Block, JM Modular, 400A, 600VAC, Class J, 3P, 200kAIC

Item #: 0959741

Cat #: JM60400-3MW16

UPC: 051712491150

$ 3261.72 EA
Company wide:
0 in stock
Fuse Block, JM Modular, 225 - 400 Amp, 3-Pole, Class J, 200 kA, Lineside: (1) 600MCM - 4 AWG Cu/Al, Loadside: (6) 2 - 14 AWG Cu, 2-8 AWG Al, 200 kAIC, 600 Volt AC

Overview

Fuse Block, JM Modular, 225 - 400 Amp, 3-Pole, Class J, 200 kA, Lineside: (1) 600MCM - 4 AWG Cu/Al, Loadside: (6) 2 - 14 AWG Cu, 2-8 AWG Al, 200 kAIC, 600 Volt AC

Supplemental fuse holders, clips and blocks to meet any type of application that may be out there.

Also known as: 051712491150, JM60400-3MW16, BUSJM604003MW16

Specifications

Poles: 3
Amps: 400
Type: Fuse Block
Class: J
Amps Range: 225 - 400
Poles: 3
Type: Fuse Block
Amps Range: 225 - 400
Amps: 400
Class: J