Modular Fuse Block, JM Series, 110-200A, 3-P, Class J, 200kAIC, 600V

Item #: 0959725

Cat #: JM60200-3MW16

UPC: 051712491129

$ 1749.89 EA
Company wide:
0 in stock
Documents & Guides
Modular Fuse Block, JM Series, 110-200 Amp, 3-Pole, Class J, 200 kAIC, 600 Volt

Overview

Modular Fuse Block, JM Series, 110-200 Amp, 3-Pole, Class J, 200 kAIC, 600 Volt

Eaton’s Bussmann® series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel.

Also known as: 051712491129, JM60200-3MW16, BUSJM602003MW16

Specifications

Amps: 200, 110
Poles: 3
Type: Fuse Block
Class: J
Amps: 200, 110
Type: Fuse Block
Poles: 3
Class: J