Fuse Block, Class J Modular, Knifeblade, 3P 100A 600VAC

Item #: 0959718

Cat #: JM60100-3MW14

UPC: 051712491099

$ 569.24 EA
Company wide:
0 in stock
Documents & Guides
Class J Modular Knifeblade Fuse Block, 3-Pole, 100 Amp, 600 Volt, No Indication, 10-14 AWG Lugs

Overview

Class J Modular Knifeblade Fuse Block, 3-Pole, 100 Amp, 600 Volt, No Indication, 10-14 AWG Lugs
Also known as: 051712491099, JM60100-3MW14, BUSJM601003MW14

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: Surface
Class: J
Interrupt Rating AC: 200 kA
Amps: 100
Material: Thermoplastic
Volts AC: 600