Fuse Block, Class J Modular, Cartridge Style, 3P 60A 600VAC

Item #: 0959711

Cat #: JM60060-3CR

UPC: 051712514682

$ 151.27 EA
Company wide:
41 in stock
Documents & Guides
Class J, Modular, Cartridge Style, Fuse Block, 3-Pole, 60 Amp, 600 Volt, No Indication

Overview

Class J, Modular, Cartridge Style, Fuse Block, 3-Pole, 60 Amp, 600 Volt, No Indication

Class J modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class J fuse amp range. All blocks are available as 1-pole versions that snap together at point of use or as factory configured 2 and 3-pole versions. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.

Also known as: 051712514682, JM60060-3CR, BUSJM600603CR

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 10 kA
Mounting: Surface
Class: J
Amps: 60