BUSS JM60060-1CR Class J fuse block

Item #: 0959709

Cat #: JM60060-1CR

UPC: 051712514668

$ 62.98 EA
Company wide:
9 in stock
Documents & Guides
BUS JM60060-1CR CLASS J FUSE

Overview

BUS JM60060-1CR CLASS J FUSE
Also known as: 051712514668, JM60060-1CR, BUSJM600601CR

Specifications

Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 1
Class: J
Amps: 60